£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
These premium quality cable ties are constructed from virgin nylon and guarantee excellent tensile strength.
Features and Benefits
• Easy to thread with no flash to contend with
• Suitable to attach by hand or using a tool
• Highly versatile with a wide range of uses
• Self-locking mechanism for quick attachment
Attribute | Value |
---|---|
Brand | Cable Ties Direct |
Colour | Black |
Length | 430mm |
Lock Type | Self-locking head |
Material | Nylon |
Maximum Bundle Diameter | 110mm |
MFR Part No. | AN43 |
Operating Temperature Range | -40 - +85°C |
Pack Quantity | 100 |
Tensile Strength | 22.2kg |
UNSPSC Code | 39121703 |
Width | 4.8mm |