£11.49
Ex VAT
£13.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A strong cable tie mount, designed to accommodate a range of stainless steel cable ties.
Features and Benefits
• Fire and corrosion-resistant resistant increases lifespan
• Operating temperature of -80°C to +530°C
Typical Applications
• For mounting stainless steel cable ties
Attribute | Value |
---|---|
Brand | KrimpTerm |
Colour | Silver |
Grade | 316 |
Material | Stainless Steel |
MFR Part No. | SSB30x15-M6 |
UNSPSC Code | 39121703 |