£14.49
Ex VAT
£17.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Ideal for thin-walled or soft insulation wires and cable, these OS-Series cable ties are serrated on the outside to prevent damage. The heat-stabilised material makes these ties ideal for use in areas where safety regulations require a reduction in smoke and dangerous gases.
Features and Benefits
• Outside serrated edge for minimum indentation and damage to cables
• High tensile strength with very low insertion force for a strong and reliable hold
• Can be applied easily, either manually or with an application tool
• Curved head follows the contours of the cable to save space
Typical Applications
• Mass transit, data-installations, electronics
• Automotive industry
• Aircraft industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 5022660320255 |
Grade | PA66HS |
Length | 100mm |
Lock Type | Pawl |
Material | Polyamide |
Maximum Bundle Diameter | 20mm |
MFR Part No. | T18ROS.HB6P |
Operating Temperature Range | -40 - +105 (+145mm for 500H)°C |
Pack Quantity | 500 |
Tensile Strength | 8.1kg |
UNSPSC Code | 39121703 |
Width | 2.5mm |