£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
These inside serrated cable ties are ideal for a wide variety of jobs and form a staple part of every toolkit. Made from high-quality material, they deliver a reliable hold for bundles of cables, pipes, and hoses. Designed for a quick and simple application, these cable ties can be applied easily, either manually or with an application tool.
Features and Benefits
• Only high-quality plastic is used to meet recycling targets
• Inside serrated for a strong hold around bundles
• High tensile strength with very low insertion force
• Ergonomic bent tail offers quick and simple installation
Typical Applications
• Bundling and securing cables, pipes, hoses, and other elements
• Wind energy sector
• Automotive industry
• Solar energy sector
• Electronics industry
• Rail transportation sector
• Shipbuilding
• Defence industry
• Aerospace industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 5022660018541 |
Grade | PA66 |
Length | 300mm |
Lock Type | Pawl |
Material | Nylon |
Maximum Bundle Diameter | 85mm |
MFR Part No. | T50I.NB3P |
Operating Temperature Range | -40 - +85 (+105, 500H)°C |
Pack Quantity | 100 |
Tensile Strength | 22.94kg |
UNSPSC Code | 39121703 |
Width | 4.6mm |