£35.49
Ex VAT
£42.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The LK Series cable ties from Hellermann-Tyton® offers an in-between sizing solution for individual project requirements. Inner serrated for a reliable hold, choose between black or white to suit your preference.
Features and Benefits
• Inside serrated cable ties for a strong hold around bundles
• High tensile strength with very low insertion force
• Can be applied easily, either manually or with an application tool
• Ergonomic bent tail offers quick and simple installation
Typical Applications
• Bundling and securing cables, pipes, hoses, and other elements
• Wind energy sector
• Electronics industry
• Shipbuilding
• Defence industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 5022660018466 |
Grade | PA66 |
Length | 535mm |
Lock Type | Pawl |
Material | Nylon |
Maximum Bundle Diameter | 150mm |
MFR Part No. | LK5.NB2P |
Operating Temperature Range | -125°C |
Pack Quantity | 50 |
Tensile Strength | 113.6kg |
UNSPSC Code | 39121703 |
Width | 13mm |