£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
These inside serrated cable ties from HellermannTyton® can be used for a countless number of applications. Each cable tie can be applied easily, either manually or with an application tool.
Features and Benefits
• Only high-quality plastic is used to meet recycling targets
• Inside serrated for a strong hold around bundles
• High tensile strength with very low insertion force
• Ergonomic bent tail offers quick and simple installation
Application
• Routing, bundling and securing of cables, pipes, and hoses
• Wind energy sector
• Electronics industry
• Rail transportation sector
• Shipbuilding
• Defence industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 4031026274423 |
Grade | PA66 |
Length | 530mm |
Lock Type | Pawl |
Material | Nylon |
Maximum Bundle Diameter | 150mm |
MFR Part No. | T150M.NB1P |
Operating Temperature Range | -40 °C - +85 °C°C |
Pack Quantity | 25 |
Tensile Strength | 79.54kg |
UNSPSC Code | 39121703 |
Width | 8.9mm |