£12.49
Ex VAT
£14.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These releasable cable ties feature an inner serrated base to catch and hold the closing mechanism. Simple and effective, these ties are ideal for use where repeated opening and re-bundling of cables is required.
Features and Benefits
• Suitable for medium-weight cable bundles for high yield strength
• Durable for an extended product life
• Simple and effective closure and release mechanism for reliable bundling
• Kickdown lever can be opened quickly and easily using just one hand
Typical Applications
• Industrial
• Maintenance
• Domestic
Notes
• Halogenfree (HF)
• Restriction of Hazardous Substances (RoHS)
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 5022660019319 |
Grade | PA66 |
Length | 150 |
Lock Type | Pawl |
Material | Nylon |
MFR Part No. | REL140 BK |
Pack Quantity | 100 |
Tensile Strength | 200kg |
UNSPSC Code | 39121703 |
Width | 7.6 |