SKU:
HTY5150016E
MPN:
111-01910
£1.79
Ex VAT
£2.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The T18R Series of cable ties offers something for every project. Whether it's for a commercial project or something that can handle higher temperatures and reduce smoke and gas emissions, there's an option for everyone.
Features and Benefits
• A range of sizes, colours, and applications available for your convenience
• Resistant to higher temperatures
• High safety rating due to low fire hazard making them excellent for use in the public sector
• High tensile strength with very low insertion force
• Ergonomic bent tail offers quick and simple installation
Typical Applications
• For bundling and securing cables, pipes, and hoses
• Automotive industry
• Electronics industry
• Defence industry
• Rail industry
• Construction industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 4031026104218 |
Grade | PA66 |
Length | 100mm |
Lock Type | Pawl |
Material | Nylon |
Maximum Bundle Diameter | 22mm |
MFR Part No. | T18R.NB3P |
Operating Temperature Range | -40 - +85 (+105, 500H)°C |
Pack Quantity | 100 |
Tensile Strength | 8.15kg |
UNSPSC Code | 39121703 |
Width | 2.5mm |