SKU:
HTY5150036T
MPN:
111-91210
£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
Product Documents
These inside serrated cable ties offer higher fire-protection and can be used for almost any type of application, especially where safety regulations are high and the reduction of smoke and dangerous gases is required.
Features and Benefits:
-Conform to low smoke generation requirements (UL94 V0)
-Low evolution of toxic gases and corrosive acids in event of a fire
-High safety rating due to low fire hazard making them excellent for use in the public sector
-Can be applied easily either manually or with an application tool
-Only high quality plastic is used meeting recycling targets
-Low insertion force and high tensile strength
Typical Applications:
-For bundling and securing cables, pipes and hoses
-Electronics industry
-Defence industry
-Public sector
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | White |
EAN | 5022660019470 |
Grade | PA66 |
Length | 380 |
Lock Type | Pawl |
Material | Nylon |
MFR Part No. | T120R.VN3P |
Pack Quantity | 100 |
UNSPSC Code | 39121703 |
Width | 7.6 |