£19.49
Ex VAT
£23.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Blue nylon cable ties with metal content specifically designed to be detectable by metal detectors.
Features and Benefits:
-Greatly reduce the risk of contamination due to their metal detectable construction
-Operating temperature of -25°C to +65°C
Applications:
-Food industry
-Pharmaceutical and chemical processing industries
Attribute | Value |
---|---|
Brand | Edison |
Colour | Blue |
Length | 280 |
Material | Nylon |
MFR Part No. | FSMCT280X45 |
Pack Quantity | 100 |
Tensile Strength | 20kg |
UNSPSC Code | 39121703 |
Width | 4.5 |