SKU:
HTY5150001J
MPN:
111-00830
£15.49
Ex VAT
£18.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Specifically designed for food and pharmaceutical industries, these blue cable ties include a metallic pigment. The strength of this pigment allows for even the tiniest cut-offs to be picked up by magnets and detected by metal-detecting equipment.
Features and Benefits
• Excellent corrosion-resistance for a long-life product
• High chemical and temperature resistance for convenient storage
• Can support quality assurance in food production
• The blue colour allows easy visual detection and reduces the risk of any contamination
Typical Applications
• Food and beverage industry
• Pharmaceutical
• Sensitive manufacturing environments, i.e. the installation of cabling in and around the manufacturing process
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Blue |
EAN | 5022660330698 |
Grade | 6.6 |
Length | 202 |
Lock Type | Pawl |
Material | Polyamide |
Maximum Bundle Diameter | 50mm |
MFR Part No. | MCT50R |
Operating Temperature Range | -40 - +85°C |
Pack Quantity | 100 |
Tensile Strength | 22.94kg |
UNSPSC Code | 39121703 |
Width | 4.6 |