HellermannTyton

Cable Ties, Metal Detectable, For Food Industry, 380x4.8mm (Pk-100)

SKU:

HTY5150001G

MPN:

111-00831

£29.49

Ex VAT

£35.39

Inc VAT

IN STOCK (6)

    Product Details

    Specifically designed for food and pharmaceutical industries, these blue cable ties include a metallic pigment. The strength of this pigment allows for even the tiniest cut-offs to be picked up by magnets and detected by metal-detecting equipment.


    Features and Benefits
    • Excellent corrosion-resistance for a long-life product
    • High chemical and temperature resistance for convenient storage
    • Can support quality assurance in food production
    • The blue colour allows easy visual detection and reduces the risk of any contamination


    Typical Applications
    • Food and beverage industry
    • Pharmaceutical
    • Sensitive manufacturing environments, i.e. the installation of cabling in and around the manufacturing process


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    HellermannTyton

    Colour

    Blue

    EAN

    5022660011207

    Grade

    6.6

    Length

    380

    Lock Type

    Pawl

    Material

    Polyamide

    Maximum Bundle Diameter

    110mm

    MFR Part No.

    MCT50L

    Operating Temperature Range

    -40 - +85°C

    Pack Quantity

    100

    Tensile Strength

    22.94kg

    UNSPSC Code

    39121703

    Width

    4.7