HellermannTyton

Cable Ties, Natural, Polyamide 535x13.0mm

SKU:

HTY5150003M

MPN:

138-00043

£15.79

Ex VAT

£18.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Suitable for a range of applications, these Polyamide 6.6 standard cable ties are high-quality and easy to use. The ergonomic bent tail offers easy installation either manually or using an application tool. While the inside serrated edges guarantee a strong and reliable hold.


    Features and Benefits
    • Inside serrated cable ties for a strong hold around bundles
    • High tensile strength with very low insertion force
    • Can be applied easily, either manually or with an application tool


    Typical Applications
    • Bundling and securing cables, pipes, hoses, and other elements
    • Wind energy sector
    • Electronics industry
    • Shipbuilding
    • Defence industry


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    HellermannTyton

    Colour

    Natural

    EAN

    5022660328138

    Grade

    PA66

    Length

    535mm

    Lock Type

    Pawl

    Material

    Nylon

    Maximum Bundle Diameter

    150mm

    MFR Part No.

    UB540H-N

    Operating Temperature Range

    -125°C

    Pack Quantity

    50

    Tensile Strength

    54.5kg

    UNSPSC Code

    39121703

    Width

    13mm