£12.49
Ex VAT
£14.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Stainless steel cable ties that lock into place at any length.
Features and Benefits:
-Self-locking head design speeds installation and locks into place at any length
along the tie body
-Provide a strong, durable method of cable bundling
-High tensile strength and non-flammable construction allows for use in arduous conditions
-Low insertion force with excellent resistance to weathering and ageing.
-Excellent chemical and UV resistance increases versatility
-Smooth surfaces and rounded edges assures cable protection and worker safety
Typical Applications:
-Supporting network cables
-Can be used in a wide range of indoor, outdoor and underground (including direct burial) applications
Notes:
-Operating temperature of -80°C to +538°C
Attribute | Value |
---|---|
Brand | KrimpTerm |
Colour | Silver |
Grade | 316 |
Length | 150 |
Lock Type | Self-locking head |
Material | Stainless Steel |
MFR Part No. | SSCT1 |
Pack Quantity | 100 |
Tensile Strength | 89kg |
UNSPSC Code | 39121703 |
Width | 4.6 |