HellermannTyton

Cable Ties, Stainless Steel, 201x4.6mm

SKU:

HTY5150002G

MPN:

111-93088

£44.49

Ex VAT

£53.39

Inc VAT

IN STOCK (1)

    Product Details

    The MBT range of stainless steel cable ties can be used in arduous conditions where the additional security of a metal fixing is required.


    Features and Benefits:
    -Non-releasable locking feature for added security
    -Corrosion and weather resistant making them suitable for testing, outdoor environments
    -Outstanding chemical resistance
    -High temperature resistance and non-burning making them suitable for applications where fire resistance is key


    Typical Applications:
    -Ideal for application for require high strength, reliability and fire resistance
    -Chemical industries
    -Oil platforms
    -Mass transit
    -Shipbuilding
    -Mining industries
    -Machine building
    -Construction
    -Outside area of radio technology
    -Securing lighting in theatres and exhibition halls
    -Solar energy sector
    -Wind energy sector
    -Rail transportation sector
    -Electronics industry
    -Defence industry


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    HellermannTyton

    Colour

    Stainless Steel

    EAN

    4031026194943

    Length

    201

    Lock Type

    Ball Lock

    Material

    Stainless Steel

    MFR Part No.

    MBT8SS

    Pack Quantity

    100

    Tensile Strength

    900kg

    UNSPSC Code

    39121703

    Width

    4.6