£58.99
Ex VAT
£70.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The MBT range of stainless steel cable ties can be used in arduous conditions where the additional security of a metal fixing is required.
Features and Benefits:
-Non-releasable locking feature for added security
-Corrosion and weather resistant making them suitable for testing, outdoor environments
-Outstanding chemical resistance
-High temperature resistance and non-burning making them suitable for applications where fire resistance is key
Typical Applications:
-Ideal for application for require high strength, reliability and fire resistance
-Chemical industries
-Oil platforms
-Mass transit
-Shipbuilding
-Mining industries
-Machine building
-Construction
-Outside area of radio technology
-Securing lighting in theatres and exhibition halls
-Solar energy sector
-Wind energy sector
-Rail transportation sector
-Electronics industry
-Defence industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Stainless Steel |
EAN | 5022660157509 |
Length | 362 |
Lock Type | Ball Lock |
Material | Stainless Steel |
MFR Part No. | MBT14SS |
Pack Quantity | 100 |
Tensile Strength | 900kg |
UNSPSC Code | 39121703 |
Width | 4.6 |