£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
Simple and hardwearing self-tightening loops. Sold in large packs of 1000.
Features and Benefits:
-Adjustable by hand making them practical and efficient
-Hard-wearing construction means they are built to last
Typical Applications:
-Closing bin bags
Attribute | Value |
---|---|
Brand | Avery |
Colour | Red |
EAN | 0971531067346 |
Length | 125 |
Lock Type | Self-locking head |
Material | Plastic |
MFR Part No. | AV06022 |
Pack Quantity | 1000 |
Tensile Strength | 6.8kg |
UNSPSC Code | 39121703 |
Width | 2 |