£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
Simple and hardwearing self-tightening loops. Sold in large packs of 5000.
Features and Benefits:
-Adjustable by hand making them practical and efficient
-Hard-wearing construction means they are built to last
-An economical solution, providing a fast and secure attachment
Typical Applications:
-Closing bin bags
-Tagging hard goods
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 0971530626346 |
Length | 125 |
Lock Type | Self-locking head |
Material | Plastic |
MFR Part No. | AV06905 |
Pack Quantity | 5000 |
Tensile Strength | 4.5kg |
UNSPSC Code | 39121703 |