£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Available in a wide range of materials and sizes.
High tensile strength with very low insertion force.
Only high quality plastic is used meeting recycling targets.
Inside serrated cable ties for a strong hold onto bundles.
Ergonomic bent tail offers quick and simple installation.
Easy application either manually or with an application tool.
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 4031026114217 |
Lock Type | Pawl |
Material | Nylon |
MFR Part No. | KR8-33.HN2P |
Pack Quantity | 50 |
UNSPSC Code | 39121703 |
Width | 8 |