£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These easy to apply cable ties feature an inner serrated pawl closure to ensure a strong and reliable grip. The LK series from HellermannTyton® features in-between sizing solutions to suit your individual needs.
Features and Benefits
• High tensile strength with very low insertion force for easy fitting
• Only high-quality plastic is used to meet recycling targets
• Inside serrated cable ties for reliable hold onto bundles
• Ergonomic bent tail offers quick and simple installation
• Easy application either manually or with an application tool
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 5022660309564 |
Grade | PA66 |
Length | 270mm |
Lock Type | Pawl |
Material | Nylon |
Maximum Bundle Diameter | 73mm |
MFR Part No. | LK2A.NB3P |
Operating Temperature Range | -125°C |
Pack Quantity | 100 |
Tensile Strength | 22.9kg |
UNSPSC Code | 39121703 |
Width | 4.6mm |