£7.79
Ex VAT
£9.35
Inc VAT
23 Variations Available
Product Details
Product Specification
Product Documents
Bundle and secure cables, pipes, and hoses with these polyamide cable ties from Hellermann-Tyton®. Available in a range of sizes to fit your needs, these ties are easy to apply, either manually or using an application tool.
Features and Benefits
• Inside serrated to deliver a reliable, strong grip
• High tensile strength with a low insertion force for easy use
• Various colours available for colour-coding projects
• Ergonomic bent tail offers quick and simple installation
• Only high-quality plastic is used to meet recycling targets
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Natural |
EAN | 5022660018862 |
Grade | PA66 |
Length | 198mm |
Lock Type | Pawl |
Material | Nylon |
Maximum Bundle Diameter | 50mm |
MFR Part No. | T30L.NN3P |
Operating Temperature Range | -125°C |
Pack Quantity | 100 |
Tensile Strength | 13.77kg |
UNSPSC Code | 39121703 |
Width | 3.5mm |