HellermannTyton

Nylon Cable Tie 385x4.8mm Natural

SKU:

HTY5150004M

MPN:

111-05409

£13.49

Ex VAT

£16.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Bundle and secure cables, pipes, and hoses with these polyamide cable ties from Hellermann-Tyton®. Available in a range of sizes to fit your needs, these ties are easy to apply, either manually or using an application tool.


    Features and Benefits
    • Inside serrated to deliver a reliable, strong grip
    • High tensile strength with a low insertion force for easy use
    • Various colours available for colour-coding projects
    • Ergonomic bent tail offers quick and simple installation
    • Only high-quality plastic is used to meet recycling targets


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    HellermannTyton

    Colour

    Natural

    EAN

    5022660019029

    Grade

    PA66

    Length

    390mm

    Lock Type

    Pawl

    Material

    Nylon

    Maximum Bundle Diameter

    110mm

    MFR Part No.

    T50L.NN3P

    Operating Temperature Range

    -125°C

    Pack Quantity

    100

    Tensile Strength

    22.94kg

    UNSPSC Code

    39121703

    Width

    4.6mm