£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Inside serrated cable ties for a countless number of applications. The cable ties can be applied easily, either manually or with an application tool.
Features and Benefits:
-Only high quality plastic is used meeting recycling targets
-Inside serrated for a strong hold around bundles
-High tensile strength with very low insertion force
-Ergonomic bent tail offers quick and simple installation
Application:
-Bundling and securing cables, pipes, hoses and other elements
-Wind energy sector
-Automotive industry
-Solar energy sector
-Electronics industry
-Rail transportation sector
-Shipbuilding
-Defence industry
-Aerospace industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 5022660138782 |
Length | 770 |
Lock Type | Pawl |
Material | Nylon |
MFR Part No. | RLT150.NN2P |
Pack Quantity | 50 |
UNSPSC Code | 39121703 |
Width | 8.9 |