£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Available in a wide range of materials and sizes.
High tensile strength with very low insertion force.
Only high quality plastic is used meeting recycling targets.
Inside serrated cable ties for a strong hold onto bundles.
Ergonomic bent tail offers quick and simple installation.
Easy application either manually or with an application tool.
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 5022660018725 |
Length | 205 |
Lock Type | Pawl |
Material | Nylon |
MFR Part No. | T18L |
Pack Quantity | 100 |
UNSPSC Code | 39121703 |
Width | 2.5 |