£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
The inner serrated T30LL series cable ties are an ideal staple for any toolkit. Easy to apply, either manually or with an application tool, these strong ties can bundle up to 80mm of cables, pipes, or hoses. With a reliable grip, these ties are the perfect solution for a range of jobs.
Features and Benefits
• High tensile strength with very low insertion force for easy application
• Only high-quality plastic is used for a reliably strong product
• Inside serrated cable ties for a strong hold onto bundles
• Ergonomic bent tail offers quick and simple installation
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 5022660018527 |
Grade | PA66 |
Length | 29mm |
Lock Type | Pawl |
Material | Nylon |
Maximum Bundle Diameter | 80mm |
MFR Part No. | T30LL.NB3P |
Operating Temperature Range | -40 - +85 (+105, 500H)°C |
Pack Quantity | 100 |
Tensile Strength | 13.76kg |
UNSPSC Code | 39121703 |
Width | 3.5mm |