£27.49
Ex VAT
£32.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Designed to be applied either manually or with an application tool, these inside serrated cable ties are ideal for a wide range of applications. The non-releasable closure ensures a strong grip for a high-performance and reliable product.
Features and Benefits
• Only high-quality plastic is used meeting recycling targets
• Inside serrated for a strong hold around bundles
• High tensile strength with very low insertion force
• Ergonomic bent tail offers quick and simple installation
Application
• Bundling and securing cables, pipes, hoses and other elements
• Wind energy sector
• Automotive industry
• Solar energy sector
• Electronics industry
• Rail transportation sector
• Shipbuilding
• Defence industry
• Aerospace industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 5022660181726 |
Grade | PA66 |
Length | 384 |
Lock Type | Pawl |
Material | Nylon |
Maximum Bundle Diameter | 110mm |
MFR Part No. | T50LOS.HB3P |
Operating Temperature Range | -40 - +85°C |
Pack Quantity | 100 |
Tensile Strength | 22.95kg |
UNSPSC Code | 39121703 |
Width | 4.6 |