£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
These TWISTIES rubber coated, flexible steel cable ties have hundreds of different applications, from tidying those messy cables, to securing plants, securing closed bags or just holding everyday items together. From office to home, garden to camping, these ties are just so versatile. The rubber coating provides excellent grip and the steel core gives that extra durability over regular plastic ties.
Features and Benefits:
-Twist, tie & turn for easy securing
-Highly versatile and can be used again and again
-Excellent grip further increases adaptability
Typical Applications:
-DIY, around the home, garden, car or workplace
-Leisure applications
-Sport applications
-Equestrian applications
-Camping applications
-Automotive applications
Attribute | Value |
---|---|
Brand | Perry |
Colour | Blue |
Length | 150 450 800 |
Lock Type | Twist |
Material | Rubber |
MFR Part No. | 7103-0000BL |
Pack Quantity | 6 |
Tensile Strength | 25kg |
UNSPSC Code | 39121703 |