£3.19
Ex VAT
£3.83
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
Suitable for a range of applications, these Polyamide 6.6 standard cable ties are high-quality and easy to use. The ergonomic bent tail offers easy installation either manually or using an application tool. While the inside serrated edges guarantee a strong and reliable hold.
Features and Benefits
• Inside serrated cable ties for a strong hold around bundles
• High tensile strength with very low insertion force
• Can be applied easily, either manually or with an application tool
Typical Applications
• Bundling and securing cables, pipes, hoses, and other elements
• Wind energy sector
• Electronics industry
• Shipbuilding
• Defence industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Natural |
EAN | 5022660327476 |
Grade | PA66 |
Length | 270mm |
Lock Type | Pawl |
Material | Nylon |
Maximum Bundle Diameter | 73mm |
MFR Part No. | UB270C-N |
Operating Temperature Range | -125°C |
Pack Quantity | 100 |
Tensile Strength | 24.9kg |
UNSPSC Code | 39121703 |
Width | 4.6mm |