£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
Padlocking Device - 18 mm
Attribute | Value |
---|---|
Accessory Type | Padlocking Device |
Brand | Schneider Electric |
EAN | 3606480088131 |
For Use With | Acti 9 Range |
MFR Part No. | A9A26970 |
Model Series | iC60 |
UNSPSC Code | 39121600 |