SKU:
HTY2820014A
MPN:
801HANDIPAK
£19.99
Ex VAT
£23.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
10m of flexible black conduit and 10 straight fittings supplied in a handy pack.
Contents:
-801HANDIPAK: 10 x GUAN16 & 10 x RAMN16
-802HANDIPAK: 10 x GUAN22 & 10 x RAMN22
-803HANDIPAK: 10 x GUAN20 & 10 x RAMN20
Typical Applications:
-Used to protect and route electrical wiring in a building or structure
-Installation of electrical equipment
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 5022660005077 |
Exterior Diameter | 20.7mm |
Ingress Protection Rating (IP Rating) | IP65 |
Interior Diameter | 16mm |
Material | PVC |
MFR Part No. | 801HANDIPAK |
Operating Temperature Range | 5 to 60°C |
Overall Length | 10m |
Standards Met | CEI EN 50086 |
UNSPSC Code | 39131706 |