SKU:
MKE2820142B
MPN:
K6551SRPMET
£38.49
Ex VAT
£46.19
Inc VAT
2 Variations Available
Product Details
Product Specification
A high quality range of Metal Consumer Units with 63 amp RCD.
Attribute | Value |
---|---|
Brand | MK Electric |
Housing Material | Zintec Steel |
MFR Part No. | K6551SRPMET |
Number of Ways | 4 |
Overall Depth | 290mm |
Overall Height | 128mm |
Overall Width | 156mm |
UNSPSC Code | 39121110 |