£6.49
Ex VAT
£7.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Single contact blocks with screw clamp terminals.
Features and Benefits:
-Slow-break contact operation with silver alloy and body/fixing collar
Typical Applications:
-For use with 22mm push button switches
Notes:
-18 months warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Silver |
EAN | 3389110889376 |
For Use With | 22mm push button switches |
MFR Part No. | ZB4BZ101 |
Model Series | Harmony XB4 |
Number of Positions | 1 x NO |
Rated Current | 10A |
Rated Voltage | 600V |
Terminal Type | Screw Clamp |
UNSPSC Code | 39121533 |