£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Pendant control station element for customer assembly. Spring return terminals.
Features and Benefits:
-Easy installation due to front mounting
Typical Applications:
-Compatible with XACA pendant control stations
Notes:
-18 months manufacturer's warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Black |
EAN | 3389110612615 |
For Use With | XACA XB4 XB5 |
MFR Part No. | ZB2BE102 |
Model Series | Harmony XAC |
Number of Positions | 1 x NC |
Rated Current | 10A |
Rated Voltage | 600V |
Terminal Type | Screw Clamp |
UNSPSC Code | 39121533 |