£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
Complete body/light block assembly with integral LED 12V for Harmony XB4.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Red |
EAN | 3389110069785 |
For Use With | Harmony XB4 |
MFR Part No. | ZB4BVJ4 |
Model Series | Harmony XB4 |
Rated Voltage | 600V |
Terminal Type | Screw Clamp |
UNSPSC Code | 39121533 |