SKU:
SDR2160026Z
MPN:
ZB4BZ1015
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
Single contact block with body/fixing collar. Slow-break. 10A, 600V. Spring clamp terminals. For use with 30mm push button switches. 1NO.
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389119037686 |
MFR Part No. | ZB4BZ1015 |
Model Series | Harmony XB4 |
Number of Positions | 1 x NO |
Rated Current | 10A |
Rated Voltage | 600V |
Terminal Type | Spring Clamp |
UNSPSC Code | 39121533 |