£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Complete body/light block assembly with integral LED 110-120V for Harmony XB5.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Orange |
EAN | 3389110907919 |
For Use With | Harmony XB5 |
MFR Part No. | ZB5AVG5 |
Model Series | Harmony XB5 |
Rated Voltage | 600V |
Terminal Type | Screw Clamp |
UNSPSC Code | 39121533 |