£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Product Documents
Complete body/light block assembly with integral LED 230-240V for Harmony XB5. 2NO.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Green |
EAN | 3389110909258 |
For Use With | Harmony XB5 |
MFR Part No. | ZB5AW0M33 |
Model Series | Harmony XB5 |
Rated Voltage | 600V |
Terminal Type | Screw Clamp |
UNSPSC Code | 39121533 |