SKU:
SDR2160030E
MPN:
ZB5AZ103
£9.19
Ex VAT
£11.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Single contact block with body/fixing collar. Rated voltage 600V, rated current 10A.Slow-break. Silver alloy. For use with heads for ZB5 push buttons. Device composition: fixing collar+body.
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389110924435 |
MFR Part No. | ZB5AZ103 |
Model Series | Harmony XB5 |
Number of Positions | 2 x NO |
Rated Current | 10A |
Rated Voltage | 600V |
Terminal Type | Screw Clamp |
UNSPSC Code | 39121533 |