£3.29
Ex VAT
£3.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Single contact block for 16mm heads. Rated voltage 250V, rated current 6A. Silver alloy. Faston connectors.
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389110775303 |
MFR Part No. | ZB6E2B |
Model Series | Harmony XB6 |
Number of Positions | 1 x NC |
Rated Current | 10A |
Rated Voltage | 600V |
Terminal Type | Faston Connector |
UNSPSC Code | 39121533 |