£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Single contact block for 22mm heads. Rated voltage 600V. Slow-break. Gold flashed. Screw clamp terminals. IP20 IEC 60529 (ZBE1016, ZBE1026), IP5x (ZBE1016P).
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389110089530 |
For Use With | Harmony XB4 and XB5 |
MFR Part No. | ZBE1016 |
Model Series | Harmony XB4 |
Number of Positions | 1 x NO |
Rated Current | 10A |
Rated Voltage | 600V |
Terminal Type | Screw Clamp |
UNSPSC Code | 39121533 |