£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Light block for BA9s bulb. 250V. 22mm mounting diameter head. Screw clamp terminals.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Bulb Not Included |
EAN | 3389110089608 |
MFR Part No. | ZBV6 |
Model Series | Harmony XBV |
Rated Voltage | <250V |
Terminal Type | Screw Clamp |
UNSPSC Code | 39121533 |