noscriptEaton DE1-343D6FN-N20N VFD DE1 3~/3~480V 3.6 A 1.5 KW C/W FILTER DE1-343D6FN-N20N | Cromwell Tools

Eaton

DE1-343D6FN-N20N VFD DE1 3~/3~480V 3.6 A 1.5 KW C/W FILTER

SKU:

MLL2160032S

MPN:

DE1-343D6FN-N20N

£307.00

Ex VAT

£368.40

Inc VAT

OUT OF STOCK

    Product Specification
    Attribute
    Value

    Brand

    Eaton

    Current Rating

    3.6A

    EAN

    4015081707973

    Maximum Operating Temperature

    50°C

    MFR Part No.

    174335

    Minimum Operating Temperature

    -10°C

    Model Series

    Eaton Moeller PowerXL

    Number of Poles

    3

    Overall Depth

    45mm

    Overall Height

    231mm

    Overall Width

    169mm

    Power Rating

    1.5kW

    UNSPSC Code

    39121529

    Voltage Rating

    400V ac