£324.00
Ex VAT
£388.80
Inc VAT
29 Variations Available
Product Details
Product Specification
Product Documents
TeSys D contactors for motor control up to 75kW at 400V, in category AC-3.
Features and Benefits:
-Connect easily with screw clamp terminals and lugs (can be panel mounted with screws or DIN Rail mounted)
-Screw connections: IP20 finger-safe terminals with both North American and International terminal markings
-Built-in auxiliary contacts for added switching capability
-Bidirectional peak limiting diode suppressor to protect the coil
Typical Applications:
-Motor control
-Resistive load
Notes:
-18 months manufacturer warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Contact Points | 1 NO + 1 NC |
Current Rating | 115A |
EAN | 3389110377088 |
Maximum Operating Temperature | 60°C |
MFR Part No. | LC1D115F7 |
Minimum Operating Temperature | -5°C |
Model Series | TeSys |
Number of Poles | 3 NO |
Overall Depth | 132mm |
Overall Height | 158mm |
Overall Width | 120mm |
Power Rating | 59kW |
UNSPSC Code | 39121529 |
Voltage Rating | 110V ac |