Schneider Electric

Electrical Contactor, TeSys D, 38A 24VDC

SKU:

SDR2160006J

MPN:

LC1D38BD

£134.00

Ex VAT

£160.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    TeSys D contactors for motor control up to 75kW at 400V, in category AC-3.


    Features and Benefits:
    -Connect easily with screw clamp terminals and lugs (can be panel mounted with screws or DIN Rail mounted)
    -Screw connections: IP20 finger-safe terminals with both North American and International terminal markings
    -Built-in auxiliary contacts for added switching capability
    -Bidirectional peak limiting diode suppressor to protect the coil


    Typical Applications:
    -Motor control
    -Resistive load


    Notes:
    -18 months manufacturer warranty


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    Contact Points

    1 NO + 1 NC

    Current Rating

    38A

    EAN

    3389110359671

    Maximum Operating Temperature

    60°C

    MFR Part No.

    LC1D38BD

    Minimum Operating Temperature

    -5°C

    Model Series

    TeSys D

    Number of Poles

    3 NO

    Overall Depth

    99mm

    Overall Height

    85mm

    Overall Width

    45mm

    Power Rating

    18.5kW

    UNSPSC Code

    39121529

    Voltage Rating

    24V ac