£24.99
Ex VAT
£29.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
TeSys K contactors for motor control in category AC-3.
Features and Benefits:
-Connect easily with DIN rail or screw mounting
Typical Applications:
-Motor control
-Resistive load
Notes:
-18 months manufacturer warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Contact Points | 1 NO |
Current Rating | 9A |
EAN | 3389110363623 |
Maximum Operating Temperature | 60°C |
MFR Part No. | LC1K0910B7 |
Minimum Operating Temperature | -5°C |
Model Series | TeSys |
Number of Poles | 3 NO |
Overall Depth | 57mm |
Overall Height | 58mm |
Overall Width | 45mm |
Power Rating | 4kW |
UNSPSC Code | 39121529 |
Voltage Rating | 690V ac |