£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 12A |
EAN | 3389110563931 |
Maximum Operating Temperature | 60°C |
MFR Part No. | LP1SK0600BD |
Minimum Operating Temperature | -5°C |
Number of Poles | 2 NO |
UNSPSC Code | 39121529 |
Voltage Rating | 690V ac |