£85.49
Ex VAT
£102.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The 3-phase supply control relays RM17TG monitor the correct sequencing of phases L1, L2 and L3 and the total loss of one or more of them.
Features and Benefits:
-Easy to see control status indicated by an LED
Typical Applications:
-Control for connection of moving equipment (site equipment, agricultural equipment, refrigerated trucks)
-Control against reverse motor operation (lifting, handling, elevators, escalators, etc.)
-Control of sensitive 3-phase supplies; emergency power supply switching in abnormal conditions
Attribute | Value |
---|---|
Brand | Schneider Electric |
Contact Configuration | SPDT |
Current Rating | 5A |
EAN | 3389119405072 |
Maximum Operating Temperature | 50°C |
Measurement Range | 183 to 484V ac |
MFR Part No. | RM17TG20 |
Minimum Operating Temperature | -20°C |
Monitoring Control | 3-phase |
Mounting Type | DIN Rail |
Phase Sensitivity | Asymmetry |
Supply Voltage | 208 to 440V ac |
Time Delay | <1.3s |
UNSPSC Code | 39121535 |