£134.00
Ex VAT
£160.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Multifunction current control relays RM35JA3-MW monitor both undercurrent events (with or without memory) and overcurrent events (with or without memory). They feature a sealable cover to help protect the settings and a control status indicator LED. The RM35JA--MW most common applications are excitation control of DC machines; load state control of motors and generators; control of current drawn by a 3-phase motor; control of pump draining (undercurrent); control of overtorque (crushers); monitoring of heating or lighting circuits; monitoring of electromagnetic brakes or clutches.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Contact Configuration | DPDT |
Current Rating | 5A |
EAN | 3389119405225 |
Maximum Operating Temperature | 50°C |
Measurement Range | 0.15 to 1.5 A |
MFR Part No. | RM35JA32MW |
Minimum Operating Temperature | -25°C |
Monitoring Control | Current |
Mounting Type | DIN Rail |
Phase Sensitivity | Overcurrent or undercurrent detection |
Supply Voltage | 24 to 240V ac/dc |
Time Delay | 0.3 to 30s |
UNSPSC Code | 39121535 |