£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
Product Documents
The RM35UB3N30 voltage measurement and control relay monitors phase loss, absence of neutral, overvoltage and undervoltage between phases and between neutral on 3-phase supplies. It features a sealable cover to help protect the settings and a control status indicator LED. The RMUB3 most common applications are control for connection of moving equipment (site equipment, agricultural equipment, refrigerated trucks); control against reverse motor operation (lifting, handling, elevators, escalators, etc.); control of sensitive 3-phase supplies; emergency power supply switching in abnormal condition.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Contact Configuration | DPDT |
Current Rating | 5A |
EAN | 3389119405331 |
Maximum Operating Temperature | 50°C |
Measurement Range | 114 to 329V ac |
MFR Part No. | RM35UB3N30 |
Minimum Operating Temperature | -20°C |
Monitoring Control | Voltage |
Mounting Type | DIN Rail |
Phase Sensitivity | Overvoltage and undervoltage between neutral Overvoltage and undervoltage between phases |
Supply Voltage | 220 to 480V ac |
Time Delay | 0.3 to 30s |
UNSPSC Code | 39121535 |