SKU:
SDR2160014Q
MPN:
XALD101H29
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Control stations with one green start flush push button and legend marked with "START".
Features and Benefits:
-1 flush push-button green - 1 NO - to make it obvious that this button controls start up
Typical Applications:
-For XB5 22mm diameter control and signalling units
Notes:
-Colour of base of enclosure: light grey RAL 7035
-Colour of cover: dark grey RAL 7016
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Schneider Electric |
Button Marking | None |
Contact Type | 1 NO |
EAN | 3389110113464 |
ECLASS Code | 27371990 |
Ingress Protection Rating (IP Rating) | IP69, IP67, IP66 conforming to IEC 60529, IP69K |
Max. AC Voltage | 600V ac |
Max. DC Voltage | 600V dc |
Maximum Current | 6A |
Maximum Operating Temperature | 70°C |
MFR Part No. | XALD101H29 |
Minimum Operating Temperature | -40°C |
Model Series | Harmony XALD |
UNSPSC Code | 39121545 |